Check Availability
  • ABILITY ONE 

    39 gal. Extra Heavy Trash Bags, Clear, Coreless Roll of 50

  • Item # 5KRD7
  • Mfr. Model # 8105-01-399-4793
39 gal. Extra Heavy Trash Bags, Clear, Coreless Roll of 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These high-performance liners are for use with shredders.

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5KRD7
Mfr. Model # 8105-01-399-4793
UNSPSC #47121701
Shipping Weight 4.2 lbs
Country of Origin USA *
Item Trash Bags
Capacity 39 gal.
Strength Rating Extra Heavy
Trash Bag Color Family Clear
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 40"
Height 39"
Bag Closure Type None
Thickness 0.70 mil
Seal Star
Max. Load 55 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 50
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms