Check Availability
  • ABILITY ONE 

    33 gal. Heavy Trash Bags, Clear, Flat Pack of 125

  • Item # 5LH32
  • Mfr. Model # 8105-01-183-9768
33 gal. Heavy Trash Bags, Clear, Flat Pack of 125 Trash Bags,33 gal.,0.78 mil,PK125 Trash Bags,33 gal.,0.78 mil,PK125 Trash Bags,33 gal.,0.78 mil,PK125 Trash Bags,33 gal.,0.78 mil,PK125 Trash Bags,33 gal.,0.78 mil,PK125
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These liners are suitable for office and average outdoor trash. They're moderately resistant to tears and punctures.

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5LH32
Mfr. Model # 8105-01-183-9768
UNSPSC #47121701
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Trash Bags
Capacity 33 gal.
Strength Rating Heavy
Trash Bag Color Family Clear
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 33"
Height 39"
Bag Closure Type None
Thickness 0.78 mil
Seal Star
Max. Load 50 lb.
Package Configuration Flat Pack
Bags per Roll/Pack 125
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms