Check Availability
  • ABILITY ONE 

    33 gal. Heavy Trash Bags, Clear, Coreless Roll of 250

  • Item # 2RRC7
  • Mfr. Model # 8105-01-557-4983
33 gal. Heavy Trash Bags, Clear, Coreless Roll of 250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These liners are ideal for soft refuse. They're perforated for easy dispensing.

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 2RRC7
Mfr. Model # 8105-01-557-4983
UNSPSC #47121701
Shipping Weight 12.165 lbs
Country of Origin USA *
Item Trash Bags
Capacity 33 gal.
Strength Rating Heavy
Trash Bag Color Family Clear
Trash Bag Material High Density Polyethylene (HDPE)
Width 33"
Height 40"
Bag Closure Type None
Thickness 12 micron
Seal Star
Max. Load 55 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 25/10
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms