Check Availability
  • ABILITY ONE 

    33 gal. Extra Heavy Trash Bags, Gray, Coreless Roll of 250

  • Item # 5BB26
  • Mfr. Model # 8105-01-517-1377
33 gal. Extra Heavy Trash Bags, Gray, Coreless Roll of 250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These liners are highly puncture- and tear-resistant. They’re ideal for waste with sharp or jagged edges.

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5BB26
Mfr. Model # 8105-01-517-1377
UNSPSC #47121701
Shipping Weight 14.7 lbs
Country of Origin USA *
Item Trash Bags
Capacity 33 gal.
Strength Rating Extra Heavy
Trash Bag Color Family Gray
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 33"
Height 39"
Bag Closure Type None
Thickness 0.70 mil
Seal Star
Max. Load 55 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 25/10
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms