Check Availability
  • ABILITY ONE 

    33 gal. Extra Heavy Trash Bags, Clear, Flat Pack of 100

  • Item # 5BB22
  • Mfr. Model # 8105-01-517-1355
33 gal. Extra Heavy Trash Bags, Clear, Flat Pack of 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These liners are highly puncture- and tear-resistant. They’re ideal for waste with sharp or jagged edges.

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5BB22
Mfr. Model # 8105-01-517-1355
UNSPSC #47121701
Shipping Weight 13.9 lbs
Country of Origin USA *
Item Trash Bags
Capacity 33 gal.
Strength Rating Extra Heavy
Trash Bag Color Family Clear
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 33"
Height 39"
Bag Closure Type None
Thickness 1.30 mil
Seal Star
Max. Load 75 lb.
Package Configuration Flat Pack
Bags per Roll/Pack 100
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms