Check Availability
  • ABILITY ONE 

    33 gal. Brown/Black Recycled Trash Bags, Super Heavy Strength Rating, Roll, 100 PK

  • Item # 5BB24
  • Mfr. Model # 8105-01-386-2312
33 gal. Brown/Black Recycled Trash Bags, Super Heavy Strength Rating, Roll, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5BB24
Mfr. Model # 8105-01-386-2312
UNSPSC #47121701
Shipping Weight 13.8 lbs
Country of Origin USA *
Item Recycled Trash Bags
Capacity 33 gal.
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Trash Bag Color Family Brown
Strength Rating Super Heavy
Width 33"
Height 40"
Thickness 1.3 mil
Bag Closure Type None
Max. Load 55 lb.
% Recycled Content 30% Post-Consumer
Package Configuration Roll
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms