Check Availability
  • ABILITY ONE 

    30 gal. Super Heavy Trash Bags, Black, Flat Pack of 90

  • Item # 5KRA4
  • Mfr. Model # 8105-01-534-6830
30 gal. Super Heavy Trash Bags, Black, Flat Pack of 90
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Insect repellent trash bags are a recycled linear low density product containing nontoxic and non-DEET natural fragrance oils. There are no insecticides contained in these innovative trash bags, making them safe for food-handling establishments. They are puncture-resistant and tear-resistant, and recommended for use where extra strength is needed.

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5KRA4
Mfr. Model # 8105-01-534-6830
UNSPSC #47121701
Shipping Weight 15.65 lbs
Country of Origin USA *
Item Trash Bags
Capacity 30 gal.
Strength Rating Super Heavy
Trash Bag Color Family Black
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 33"
Height 40"
Bag Closure Type None
Thickness 2.00 mil
Seal Star
Max. Load 55 lb.
Package Configuration Flat Pack
Bags per Roll/Pack 90
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms