Check Availability
  • ABILITY ONE 

    30 gal. Super Heavy Insect Repellent Trash Bags, Clear, Flat Pack of 90

  • Item # 5KRA3
  • Mfr. Model # 8105-01-534-6828
30 gal. Super Heavy Insect Repellent Trash Bags, Clear, Flat Pack of 90
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These puncture- and tear-resistant liners are for use where extra strength is needed.

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5KRA3
Mfr. Model # 8105-01-534-6828
UNSPSC #47121701
Shipping Weight 15.15 lbs
Country of Origin USA *
Item Insect Repellent Trash Bags
Capacity 30 gal.
Strength Rating Super Heavy
Trash Bag Color Family Clear
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 33"
Height 40"
Bag Closure Type None
Thickness 2.00 mil
Seal Star
Max. Load 55 lb.
Package Configuration Flat Pack
Bags per Roll/Pack 90
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms