Check Availability
  • ABILITY ONE 

    30 gal. Extra Heavy Trash Bags, Clear, Flat Pack of 250

  • Item # 5KRD2
  • Mfr. Model # 8105-01-517-1346
30 gal. Extra Heavy Trash Bags, Clear, Flat Pack of 250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These highly puncture- and tear-resistant liners are ideal where additional strength and multipurpose loads are required.

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5KRD2
Mfr. Model # 8105-01-517-1346
UNSPSC #47121701
Shipping Weight 13.74 lbs
Country of Origin USA *
Item Trash Bags
Capacity 30 gal.
Strength Rating Extra Heavy
Trash Bag Color Family Clear
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 30"
Height 36"
Bag Closure Type None
Thickness 0.70 mil
Seal Star
Max. Load 55 lb.
Package Configuration Flat Pack
Bags per Roll/Pack 250
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms