Check Availability
  • Trash Bags
  • ABILITY ONE 

    20 to 30 gal., Trash Bag, Linear Low Density Polyethylene (LLDPE), Coreless Roll, Brown, PK 60

  • Item # 5KPZ8
  • Mfr. Model # 8105-01-560-4930
20 to 30 gal.,  Trash Bag,  Linear Low Density Polyethylene (LLDPE),  Coreless Roll,  Brown,  PK 60
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 5KPZ8
Mfr. Model # 8105-01-560-4930
UNSPSC #47121701
Shipping Weight 4.0 lbs
Country of Origin USA *
Bag Product Grouping Trash Bag
Fits Container Capacity 20 to 30 gal.
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
% Recycled Content 0%
Thickness 0.80 mil
Color Brown
Bag Closure Type None
Width 30"
Height 36"
Max. Load 55 lb.
Bottom Seal Type Star
Scent Unscented
Legend No Legend
Package Configuration Coreless Roll
Bags Per Roll 20
Rolls per Package 3
Item Trash Bags
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms