Check Availability
  • ABILITY ONE 

    3" Flat Sash Polyester Paint Brush, for Latex Based, 1 EA

  • Item # 22N699
  • Mfr. Model # 8020-01-596-4245
3" Flat Sash Polyester Paint Brush, for Latex Based, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 22N699
Mfr. Model # 8020-01-596-4245
UNSPSC #31211904
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type Latex Based
Brush Size 3"
Basic Bristle Material Synthetic
Bristle Material Polyester
Basic Handle Material Wood
Brush Thickness 11/16"
Bristle Length 3"
Handle Material Birch Hardwood
* This product's country of origin is subject to change

Compliance and Restrictions