Check Availability
  • ABILITY ONE 

    3" Flat Sash China Hair Paint Brush, for Oil Based, 1 EA

  • Item # 22N703
  • Mfr. Model # 8020-01-596-4248
3" Flat Sash China Hair Paint Brush, for Oil Based, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 22N703
Mfr. Model # 8020-01-596-4248
UNSPSC #31211904
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type Oil Based
Brush Size 3"
Basic Bristle Material Natural
Bristle Material China Hair
Basic Handle Material Plastic
Paint Base Type Oil
Brush Thickness 3/4"
Bristle Length 2-3/4"
Handle Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.