Check Availability
  • ABILITY ONE 

    29dB Disposable Cylinder-Shape Ear Plugs; Uncorded, Blue, Orange, Universal

  • Item # 48TC50
  • Mfr. Model # 6515-00-137-6345
29dB Disposable Cylinder-Shape Ear Plugs; Uncorded, Blue, Orange, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 48TC50
Mfr. Model # 6515-00-137-6345
UNSPSC #46181901
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Ear Plugs
Disposable/ Reusable Disposable
Corded/Banded Uncorded
Pairs Per Package 100
Ear Plug Size Universal
Noise Reduction Rating NRR 29dB
Metal Detectable No
Ear Plug Shape Cylinder
Ear Plug Color Blue, Orange
Ear Plug Material Foam
Ear Plug Packaging Bulk Box, Unwrapped
Standards ANSI S3.19-1974
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms