Check Availability
  • ABILITY ONE 

    25 ft. Steel SAE/Metric Tape Measure, Black

  • Item # 35MT19
  • Mfr. Model # 5210-01-139-7444
25 ft. Steel SAE/Metric Tape Measure, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This heavy-duty steel ABILITY ONE measuring tape features an impact-resistant plastic case, power return, blade lock, and belt clip.
This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 35MT19
Mfr. Model # 5210-01-139-7444
UNSPSC #41114201
Shipping Weight 1.0 lbs
Country of Origin USA *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE/Metric
Blade Length 25 ft.
Blade Width 1"
Graduation Type in./ft.
Graduations 1/32" First 6", 1/16" Thereafter
Blade Material Steel
Tip Style 2-Rivet Hook
Case Type Closed
Case Material ABS
Belt Clip Yes
Blade Color Yellow
Case Color Black
Blade Coating Clear
Lock Type Slide
Rewind Type Automatic
Standout 7 ft.
Stud Markings No
Features Blade Lock, Impact Resistant and Power Return
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms