Check Availability
  • Dusters
  • ABILITY ONE 

    23-1/2" Microfiber Duster, 1 EA

  • Item # 22N716
  • Mfr. Model # 7920-01-586-8009
23-1/2" Microfiber Duster, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 22N716
Mfr. Model # 7920-01-586-8009
UNSPSC #47121801
Shipping Weight 0.15 lbs
Country of Origin China *
Item Duster
Head Material Microfiber
Head Width 3-1/2"
Length 23-1/2"
Handle Material Plastic
Handle Style Flexible
Color White
Color Coding System No
Disposable No
Features Bends To Access Hard To Reach Surfaces
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms