Check Availability
  • ABILITY ONE 

    2000mL Hand Sanitizer Pump Bottle, None, 4 PK

  • Item # 30XR18
  • Mfr. Model # 6508-01-579-3825
2000mL Hand Sanitizer Pump Bottle, None, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 30XR18
Mfr. Model # 6508-01-579-3825
UNSPSC #53131626
Shipping Weight 17.61 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series None
Requires Dispenser No
Packaging Type Pump Bottle
Hygiene Form Gel
Size 2000mL
Hygiene Properties None
Fragrance Unscented
Formula Ethyl Alcohol
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.