Check Availability
  • ABILITY ONE 

    18mm Snap-Off Utility Knife,6" Overall Length,Number of Blades Included: 1

  • Item # 52HT62
  • Mfr. Model # 5110-01-621-5252
18mm Snap-Off Utility Knife,6" Overall Length,Number of Blades Included: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 52HT62
Mfr. Model # 5110-01-621-5252
UNSPSC #27111503
Shipping Weight 0.2 lbs
Country of Origin China *
Item Snap-Off Utility Knife
Blade Width 18mm
Duty Rating Heavy Duty
Blade Material Carbon Steel
Blade Change Snap End Cap
Number of Blades Included 1
Number of Segments 8
Overall Length 6"
Overall Width 2-1/4"
Overall Thickness 1/32"
Handle Color Black/Yellow
Handle Type Ergonomic
Handle Material Plastic
Stores No Storage
Application General Purpose
Features Blade Lock
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.