Check Availability
  • ABILITY ONE 

    14"L Polypropylene Short Handle Toilet Brush, Wood

  • Item # 5MM90
  • Mfr. Model # 7920-00-772-5800
14"L Polypropylene Short Handle Toilet Brush, Wood
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5MM90
Mfr. Model # 7920-00-772-5800
UNSPSC #47131608
Shipping Weight 0.35 lbs
Country of Origin USA *
Cleaning Brush Style Short Handle
Item Toilet Brush
Overall Length 14"
Brush Length 4-1/2"
Brush Dia. 5-1/2"
Bristle Color Black
Handle Color Wood
Handle Length 10"
Handle Material Wood
Bristle Material Polypropylene
Color Coding System No
* This product's country of origin is subject to change

Compliance and Restrictions