Check Availability
  • ABILITY ONE 

    1200mL Hand Sanitizer Cartridge, ADX, 1 EA

  • Item # 43NE49
  • Mfr. Model # 3141-0048-3143-0169
1200mL Hand Sanitizer Cartridge, ADX, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clinically proven to help maintain skin health, this hygienic hand rub kills most common germs that may cause illness. Removable pumps allow for easy recycling.
Show More Close
 

Technical Specifications

Item # 43NE49
Mfr. Model # 3141-0048-3143-0169
UNSPSC #53131626
Shipping Weight 11.13 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series ADX
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1200mL
Hygiene Properties None
Fragrance Unscented
Formula Ethyl Alcohol
Uses Dispenser Mfr. No. 4510-00-NIB-0045
Item Hand Sanitizer
Green Certification or Other Recognition Green Seal Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms