Check Availability
  • ABILITY ONE 

    1200mL Hand Sanitizer Cartridge, LTX, 2 PK

  • Item # 40KJ77
  • Mfr. Model # 8520-00-NIB-0158
1200mL Hand Sanitizer Cartridge, LTX, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 40KJ77
Mfr. Model # 8520-00-NIB-0158
UNSPSC #53131626
Shipping Weight 5.25 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series LTX
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Gel
Size 1200mL
Hygiene Properties None
Fragrance Fresh
Formula Alcohol
Uses Dispenser Mfr. No. 3141-0071
Standards FDA
Features Unique Blend of Moisturizers and Antioxidants Clinically Proven to Improve Skin Hydration and Skin Condition In 3 days
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.