Check Availability
  • ABILITY ONE 

    1200mL Hand Sanitizer Cartridge, Purell, 3 PK

  • Item # 29JT69
  • Mfr. Model # 8520-01-556-2834
1200mL Hand Sanitizer Cartridge, Purell, 3 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 29JT69
Mfr. Model # 8520-01-556-2834
UNSPSC #53131626
Shipping Weight 7.9 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series Purell
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1200mL
Hygiene Properties None
Fragrance Unscented
Formula Ethyl Alcohol
Package Configuration 9" x 5" x 11-1/2"
Uses Dispenser Mfr. No. 4510-01-551-2867
Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products
Item Hand Sanitizer
Green Environmental Attribute Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
Green Certification or Other Recognition ECOLOGO Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms