Check Availability
  • Reclosable Poly Bags
  • ABILITY ONE 

    12"L x 12"W Standard Reclosable Poly Bag with Zip Seal Closure, Clear; 2 mil Thickness

  • Item # 5LH30
  • Mfr. Model # 8105-00-837-7757
12"L x 12"W Standard Reclosable Poly Bag with Zip Seal Closure, Clear; 2 mil Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5LH30
Mfr. Model # 8105-00-837-7757
UNSPSC #24111503
Shipping Weight 12.7 lbs
Country of Origin USA *
Item Reclosable Poly Bag
Color Clear
Bag Material Low Density Polyethylene (LDPE)
Bag Closure Type Zip Seal
Reclosable Bag Closure Type Zip Seal
Width 12"
Length 12"
Thickness 2 mil
Standards CID A-A-1799
Bag Features Standard
Open/Reclosable Reclosable
Depth 0
FDA Compliant No
Bag Package Configuration Coreless Roll
Hang Hole No
Write on Surface No
Bag Item Reclosable Poly Bag
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms