Check Availability
  • ABILITY ONE 

    1000mL Hand Sanitizer Cartridge, Purell, 8 PK

  • Item # 5PA45
  • Mfr. Model # 8520-01-522-0828
1000mL Hand Sanitizer Cartridge, Purell, 8 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5PA45
Mfr. Model # 8520-01-522-0828
UNSPSC #53131626
Shipping Weight 17.85 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series Purell
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Gel
Size 1000mL
Hygiene Properties None
Uses Dispenser Mfr. No. 4510-01-521-9866
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.