Check Availability
  • ABILITY ONE 

    100 ft. x 20 ft. Polyethylene Plastic Sheeting Roll, Black

  • Item # 5LH35
  • Mfr. Model # 8135-00-579-6487
  • (1)
100 ft. x 20 ft. Polyethylene Plastic Sheeting Roll, Black Wrap,Plastic,20x100ft Wrap,Plastic,20x100ft Wrap,Plastic,20x100ft Wrap,Plastic,20x100ft Wrap,Plastic,20x100ft Wrap,Plastic,20x100ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5LH35
Mfr. Model # 8135-00-579-6487
UNSPSC #31211901
Shipping Weight 29.0 lbs
Country of Origin USA *
Item Plastic Sheeting Roll
Length 100 ft.
Width 20 ft.
Thickness 6 mil
Material Polyethylene
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms