Check Availability
  • ABILITY ONE 

    100 ft. x 12 ft. Polyethylene Plastic Sheeting Roll, Clear

  • Item # 5LH36
  • Mfr. Model # 8135-00-579-6489
100 ft. x 12 ft. Polyethylene Plastic Sheeting Roll, Clear Wrap,Plastic,12x100ft Wrap,Plastic,12x100ft Wrap,Plastic,12x100ft Wrap,Plastic,12x100ft Wrap,Plastic,12x100ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5LH36
Mfr. Model # 8135-00-579-6489
UNSPSC #31211901
Shipping Weight 17.0 lbs
Country of Origin USA *
Item Plastic Sheeting Roll
Length 100 ft.
Width 12 ft.
Thickness 2.2 mil
Material Polyethylene
Color Clear
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms