Check Availability
  • ABILITY ONE 

    10 gal. Light Trash Bags, Clear, Coreless Roll of 1000

  • Item # 5BB28
  • Mfr. Model # 8105-01-517-1370
10 gal. Light Trash Bags, Clear, Coreless Roll of 1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These liners are highly puncture- and tear-resistant. They’re ideal for waste with sharp or jagged edges.

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5BB28
Mfr. Model # 8105-01-517-1370
UNSPSC #47121701
Shipping Weight 15.9 lbs
Country of Origin USA *
Item Trash Bags
Capacity 10 gal.
Strength Rating Light
Trash Bag Color Family Clear
Trash Bag Material High Density Polyethylene (HDPE)
Width 24"
Height 24"
Bag Closure Type None
Thickness 6 micron
Seal Star
Max. Load 20 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 50/20
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms