Check Availability
  • ABILITY ONE 

    10 gal. Light Trash Bags, Clear, Flat Pack of 500

  • Item # 3WB50
  • Mfr. Model # 8105-01-517-1351
10 gal. Light Trash Bags, Clear, Flat Pack of 500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These highly puncture- and tear-resistant liners are ideal where additional strength and multipurpose loads are required.

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 3WB50
Mfr. Model # 8105-01-517-1351
UNSPSC #47121701
Shipping Weight 7.35 lbs
Country of Origin USA *
Item Trash Bags
Capacity 10 gal.
Strength Rating Light
Trash Bag Color Family Clear
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 24"
Height 23"
Bag Closure Type None
Thickness 0.35 mil
Seal Star
Max. Load 15 lb.
Package Configuration Flat Pack
Bags per Roll/Pack 50
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms