Check Availability
  • ABILITY ONE 

    10 gal. Heavy Trash Bags, Clear, Coreless Roll of 100

  • Item # 5KRD9
  • Mfr. Model # 8105-01-557-4975
10 gal. Heavy Trash Bags, Clear, Coreless Roll of 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These high-performance liners are for use with shredders.

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 5KRD9
Mfr. Model # 8105-01-557-4975
UNSPSC #47121701
Shipping Weight 3.05 lbs
Country of Origin USA *
Item Trash Bags
Capacity 10 gal.
Strength Rating Heavy
Trash Bag Color Family Clear
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 24"
Height 26"
Bag Closure Type None
Thickness 0.60 mil
Seal Star
Max. Load 55 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 50/2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms