Check Availability
  • ABILITY ONE 

    10-1/2"L Stainless Steel Short Handle Scratch Brush, 1 EA

  • Item # 3WB49
  • Mfr. Model # 7920-00-269-1259
10-1/2"L Stainless Steel Short Handle Scratch Brush, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This product was created with pride by Americans who are blind or have significant disabilities. For nearly 80 years, the AbilityOne® program has been the preferred source, and brand of choice, for federal purchasers.
Show More Close
 

Technical Specifications

Item # 3WB49
Mfr. Model # 7920-00-269-1259
UNSPSC #27113001
Shipping Weight 0.25 lbs
Country of Origin USA *
Cleaning Brush Style Short Handle
Item Scratch Brush
Bristle Material Stainless Steel
Number of Rows 3
Brush Length 5"
Brush Width 1"
Handle Length 5-1/2"
Handle Type Curved
Handle Material Wood
Trim Length 1"
Color Coding System No
Overall Length 10-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions