Check Availability
  • ABILITY ONE 

    1/2"Drive SAE Chrome Socket Set, Number of Pieces: 13

  • Item # 40KJ15
  • Mfr. Model # 5120-01-429-3552
1/2"Drive SAE Chrome Socket Set, Number of Pieces: 13
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

SKILCRAFT Pro-Grade sockets sets are made of high-grade chrome nickel steel. Sockets feature lobular openings for greater turning power without deforming the fastener. Designed for quick engagement on both 6 and 12 point fasteners. Included accessories feature unique finger fit handles, narrow pear shaped head on socket wrench for heads for ease of access into confined work areas, ball and spring socket retention, and a high polish chrome finish for easy cleaning. Sockets come in custom foam trays for easy toolbox organization. Limited lifetime warranty. Berry Amendment Compliant.
Show More Close
 

Technical Specifications

Item # 40KJ15
Mfr. Model # 5120-01-429-3552
UNSPSC #27111703
Shipping Weight 6.95 lbs
Country of Origin USA *
Item Socket Set
Drive Size 1/2"
Measurement Type SAE
Socket Size Range 3/8" to 1-1/8"
Number of Pieces 13
Std. Socket Point Styles Included None
Deep Socket Point Styles Included 12
Flex Socket Point Styles Included None
Finish Chrome
Tether Capable Standard Tool (Accessory Needed for Tethering)
Ratchets Included None
Sockets Included 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"
Standards TAA, Berry Amendment
Includes Foam Organizational Tray
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.