Check Availability
  • ABANAKI 

    Tube, 50 Ft Skimmer 6KYV8

  • Item # 6KYW2
  • Mfr. Model # BTUBE6-1200
Tube, 50 Ft Skimmer 6KYV8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tube is designed for use with the Oil Viper skimmer, which mounts to top of the sump to remove floating surface oils.
Show More Close
 

Technical Specifications

Item # 6KYW2
Mfr. Model # BTUBE6-1200
UNSPSC #47101514
Catalog Page 2460
Shipping Weight 8.85 lbs
Country of Origin USA *
Item Tube
Material Plastic
Width 3/4" Diameter
Reach 50 Ft Long
Function Oil Removal
For Use With 6KYV8
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions