Check Availability
  • ABANAKI 

    Economixer 200,W/Ratio 15 to1 to 45 to 1

  • Item # 3EJF6
  • Mfr. Model # EMIX200
Economixer 200,W/Ratio 15 to1 to 45 to 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Economixerâ„¢ 200 features brass and steel construction for heavy applications where the unit may be moved or used frequently. Insert mixer into a 15- to 55-gal. drum of coolant concentrate and connect a water line to the unit. Mixing range from 15:1 to 45:1.
Show More Close
 

Technical Specifications

Item # 3EJF6
Mfr. Model # EMIX200
UNSPSC #23191101
Catalog Page 2460
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Economixer(TM) 200
Function Consistently Mixes Coolant Concentrate with Water at Desired Level, Dispenses Directly to Coolant Sump, Heavy Brass and Steel Construction
Includes Dial in the Required Ratio From 15:1 to 45:1 and it Locks in Place
* This product's country of origin is subject to change

Compliance and Restrictions