Check Availability
  • ABANAKI 

    Belt,Replacement

  • Item # 5HC16
  • Mfr. Model # BMMS-06
Belt,Replacement
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5HC16
Mfr. Model # BMMS-06
UNSPSC #40161504
Catalog Page 2460
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Skimmer Belt
Type Mighty Mini
Material Stainless steel
Width 1
For Use With Mfr. No. SMMS1-06
* This product's country of origin is subject to change

Compliance and Restrictions