Check Availability
  • Tub and Shower Drains
  • AB&A 

    Length - Drains 2-1/2", Chrome, Round, Bath Waste and Overflow, Brass, Screw

  • Item # 38R069
  • Mfr. Model # 60355
Length - Drains 2-1/2",  Chrome,  Round,  Bath Waste and Overflow,  Brass,  Screw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38R069
Mfr. Model # 60355
UNSPSC #40141701
Catalog Page 2717
Shipping Weight 0.95 lbs
Country of Origin Taiwan *
Item Waste and Overflow Complete Finish Kit
Product Group - Drains Bath Waste and Overflow
Pipe Dia. - Drains 1-1/2"
Shape - Drains Round
Drain Material Brass
Grid Material Stainless Steel
Color - Drains Chrome
Connection - Drains Screw
Length - Drains 2-1/2"
For Use With Bath Drain
Gauge 0.75
Standards CSA / IAPMO
Includes Bath Waste, Finish Kit, 1-hole, Push&Lift
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In