Check Availability
  • AB&A 

    2-1/2"L Chrome Round Bath Waste and Overflow, Brass Drain, Screw Connection, 1-1/2" Pipe Dia. - Drai

  • Item # 38R069
  • Mfr. Model # 60355
2-1/2"L Chrome Round Bath Waste and Overflow, Brass Drain, Screw Connection, 1-1/2" Pipe Dia. - Drai
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38R069
Mfr. Model # 60355
UNSPSC #40141701
Catalog Page 2715
Shipping Weight 0.95 lbs
Country of Origin Taiwan *
Item Waste and Overflow Complete Finish Kit
Product Group - Drains Bath Waste and Overflow
Pipe Dia. - Drains 1-1/2"
Shape - Drains Round
Drain Material Brass
Grid Material Stainless Steel
Color - Drains Chrome
Connection - Drains Screw
Length - Drains 2-1/2"
For Use With Bath Drain
Gauge 0.75
Standards CSA / IAPMO
Includes Bath Waste, Finish Kit, 1-hole, Push&Lift
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close