Check Availability
  • AB&A 

    2-1/2"L Chrome Round Bath Waste and Overflow, Sched 40 PVC Drain, Solvent Weld Connection, 1-1/2" Pi

  • Item # 38R064
  • Mfr. Model # 60350
2-1/2"L Chrome Round Bath Waste and Overflow, Sched 40 PVC Drain, Solvent Weld Connection, 1-1/2" Pi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bathtub drain allows water to flow out of the tub, into the p-trap, and then eventually to the sewer.
Show More Close
 

Technical Specifications

Item # 38R064
Mfr. Model # 60350
UNSPSC #40141701
Catalog Page 2715
Shipping Weight 2.4 lbs
Country of Origin Taiwan *
Item Waste and One Hole Overflow Kit
Product Group - Drains Bath Waste and Overflow
Pipe Dia. - Drains 1-1/2"
Shape - Drains Round
Drain Material Sched 40 PVC
Grid Material Stainless Steel
Color - Drains Chrome
Connection - Drains Solvent Weld
Length - Drains 2-1/2"
For Use With Bath Drain
Type with Push and Lift Stopper
Gauge 0.75
Standards CSA / IAPMO
Includes Bath Waste, Full Kit, 1-hole, Push&Lift
* This product's country of origin is subject to change

Compliance and Restrictions