Check Availability
  • AB&A 

    2-1/2"L Brass Round Bath Waste and Overflow, Brass Drain, Screw Connection, 1-1/2" Pipe Dia. - Drain

  • Item # 38R071
  • Mfr. Model # 60357
2-1/2"L Brass Round Bath Waste and Overflow, Brass Drain, Screw Connection, 1-1/2" Pipe Dia. - Drain
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38R071
Mfr. Model # 60357
UNSPSC #40141701
Catalog Page 2715
Shipping Weight 4.05 lbs
Country of Origin Taiwan *
Item Waste and Overflow
Product Group - Drains Bath Waste and Overflow
Pipe Dia. - Drains 1-1/2"
Shape - Drains Round
Drain Material Brass
Grid Material Brass
Color - Drains Brass
Connection - Drains Screw
Length - Drains 2-1/2"
For Use With Bath Drain
Type with Push and Lift Stopper
Gauge 20
Standards CSA / IAPMO
Includes Bath Waste, Full Kit, 2-hole, Push&Lift
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close