Check Availability
  • A SERIES 

    Display Sign,Wall/Pole Mounting,1 Face

  • Item # 418V20
  • Mfr. Model # 1766813081
Display Sign,Wall/Pole Mounting,1 Face
Qty
  • Web Price
    $14,290.32 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 418V20
Mfr. Model # 1766813081
UNSPSC #55121718
Shipping Weight 330.0 lbs
Country of Origin USA *
Item Electronic Message Display Sign
Number of Faces 1
Mounting Wall, Pole
Overall Height 36.5"
Overall Width 83-7/64"
Overall Depth 5"
Display Height 2 ft. 6.2"
Display Width 6 ft. 6.6"
Character Height 9
Cabinet Material Aluminum
Number of Pixels Wide 48
Number of Pixels Tall 128
Physical Pitch 16mm
LEDs per Pixel 3
Color Options Full Color
Memory Storage 2 GB
Refresh Rate 30 Frames Per Sec.
IP Rating IP14
Service Access Location Hinged Face
LED Life Expectancy 10,000 hr.
Graphic Capabilities JPG, GIF, AVI, BMP
Brightness 10000 Nit
Communications RS485, HDMI
Standards UL Listed, cUL
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms