Check Availability
  • A-SAFE 

    Yellow Polypropylene Guard Rail System Floor Mounted Mounting Style, 6 ft. 2" Overall Length

  • Item # 49Z754
  • Mfr. Model # 009-2011
Yellow Polypropylene Guard Rail System Floor Mounted Mounting Style, 6 ft. 2" Overall Length Guard Rail,Polypropylene,15-3/4" H Guard Rail,Polypropylene,15-3/4" H
Qty
  • Web Price
    $674.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49Z754
Mfr. Model # 009-2011
UNSPSC #24101809
Shipping Weight 80.0 lbs
Country of Origin United Kingdom *
Guard Rail Component Guard Rail System
Material Polypropylene
Guard Rail Mounting Style Floor Mounted
Color Yellow
Overall Height 15-3/4"
Number of Ribs 0
Overall Length 6 ft. 2"
Diameter 7-7/8"
Mounting Plate Dimensions 7" x 7"
Net Weight 70 lb.
Includes (8) Anchors
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms