Check Availability
  • A&D WEIGHING 

    Replacement Sample Pan, 3 In. L, PK100

  • Item # 3KWR3
  • Mfr. Model # AX-31
Replacement Sample Pan, 3 In. L, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KWR3
Mfr. Model # AX-31
UNSPSC #41111507
Shipping Weight 1.55 lbs
Country of Origin Japan *
Item Replacement Sample Pan
Overall Height 2"
Overall Length 3"
Overall Width 3"
For Use With Mfr. No. AX-31, MX-50
Standards GLP, GMP, GCP and ISO
Includes Wing Handles
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.