Check Availability
  • A&D WEIGHING 

    Electronic Pipette,100 to 1200 micron L

  • Item # 45UD06
  • Mfr. Model # MPA-1200
Electronic Pipette,100 to 1200 micron L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 45UD06
Mfr. Model # MPA-1200
UNSPSC #41121507
Shipping Weight 1.7 lbs
Country of Origin Taiwan *
Item Electronic Pipette
Size 1200 micron L
Channel 1
Material ABS
Color White
Resolution 1.0 micron L
Accuracy 100 micron L 2.5 Percent, 1200 micron L 0.5 Percent
Voltage 110/240VAC
Sterile/Non-Sterile Non-Sterile
* This product's country of origin is subject to change

Compliance and Restrictions