Check Availability
  • A&D WEIGHING 

    500 lb. Digital VFD Floor Scale

  • Item # 19ND16
  • Mfr. Model # HV-200KWP
500 lb. Digital VFD Floor Scale
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19ND16
Mfr. Model # HV-200KWP
UNSPSC #41111517
Shipping Weight 52.8 lbs
Country of Origin South Korea *
Scale Sub-Category General Purpose Scale
Scale Item Floor Scale
Digital/Mechanical Digital
Capacity 500 lb.
Scale Graduations 0.2 lb.
Scale Display VFD
Weighing Surface Depth 15-1/2"
Weighing Surface Width 21"
Overall Length 27-19/32"
Overall Width 15-13/32"
Overall Height 30-57/64"
Application Modes Weighing
Power Unit 120VAC
Scale Connection Ports RS-232C
Platform Material Stainless Steel
Housing Material Stainless Steel
Includes User Manual
Weighing Units lb.
Washdown Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.