Check Availability
  • A&D WEIGHING 

    3000g Digital LCD Compact Bench Scale

  • Item # 3JKD3
  • Mfr. Model # HL-3000WPN
3000g Digital LCD Compact Bench Scale
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compact and portable IP67 washdown scales are great for harsh industrial environments, wet areas, and kitchens. Constructed with a stainless steel body and removable pan that can be fully submersed in water for cleaning. Use 6 AA batteries or AC adapter (optional). Battery level indicator with auto shut-Off. Weigh in g, oz., and lb.
Show More Close
 

Technical Specifications

Item # 3JKD3
Mfr. Model # HL-3000WPN
UNSPSC #41111501
Catalog Page 1680
Shipping Weight 2.6 lbs
Country of Origin South Korea *
Scale Sub-Category Food Scale
Scale Item Compact Bench Scale
Digital/Mechanical Digital
Capacity 3000g
Scale Graduations 1g
Scale Display LCD
Weighing Surface Depth 5"
Weighing Surface Width 5"
Overall Length 5-1/16"
Overall Width 7-1/2"
Overall Height 2"
Application Modes Food and Fishing Industries
Power Unit (6) AA Batteries
Platform Material Stainless Steel
Housing Material Stainless Steel, Metal
Standards NSF Listed, Meets HACCP Requirements
Includes Manual
Weighing Units g
Washdown Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Alternate Search Terms