Check Availability
  • A&D WEIGHING 

    15kg Digital LCD Platform Bench Scale

  • Item # 3JKE2
  • Mfr. Model # FS-15KI
15kg Digital LCD Platform Bench Scale
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3JKE2
Mfr. Model # FS-15KI
UNSPSC #41111507
Shipping Weight 23.9 lbs
Country of Origin South Korea *
Scale Sub-Category General Purpose Scale
Scale Item Platform Bench Scale
Digital/Mechanical Digital
Capacity 15kg
Scale Graduations 0.005kg/1g/0.01 lb.
Scale Display LCD
Weighing Surface Depth 9-7/8"
Weighing Surface Width 9-7/8"
Overall Length 16-1/4"
Overall Width 9-7/8"
Overall Height 19-1/2"
Application Modes Meat Industry, Fishing Industry, Raw Product Packaging, Processed Vegetables, Chemical Industry, Filling, Product Grading
Power Unit AC, (6) C Batteries
Platform Material Stainless Steel
Housing Material Stainless Steel/Epoxy Coated
Standards NSF, CE, IP65, Approved for Trade By NMI Australia
Weighing Units kg, g, lb.
Washdown Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Alternate Search Terms