Check Availability
  • A&D WEIGHING 

    15kg/30 lb. Digital VFD Platform Bench Scale

  • Item # 8CL28
  • Mfr. Model # HV-15KWP
15kg/30 lb. Digital VFD Platform Bench Scale
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8CL28
Mfr. Model # HV-15KWP
UNSPSC #41111509
Shipping Weight 24.0 lbs
Country of Origin South Korea *
Scale Sub-Category General Purpose Scale
Scale Item Platform Bench Scale
Digital/Mechanical Digital
Capacity 15kg/30 lb.
Scale Graduations 0.005kg/0.01lb.
Scale Display VFD
Weighing Surface Depth 9-7/8"
Weighing Surface Width 9-1/2"
Overall Length 24-1/4"
Overall Width 13"
Overall Height 30-3/4"
Application Modes Industrial
Power Unit 120VAC
Scale Connection Ports RS-232
Platform Material Stainless Steel
Housing Material Steel
Standards IP65, NEMA4
Weighing Units kg, lb.
Washdown Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.

Alternate Search Terms