Check Availability
  • A&D WEIGHING 

    1220g Digital VFD Compact Bench Scale

  • Item # 9JAA1
  • Mfr. Model # FX-1200IWP
1220g Digital VFD Compact Bench Scale
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9JAA1
Mfr. Model # FX-1200IWP
UNSPSC #41111501
Shipping Weight 11.0 lbs
Country of Origin South Korea *
Scale Sub-Category Precision Balance
Scale Item Compact Bench Scale
Digital/Mechanical Digital
Capacity 1220g
Scale Graduations 0.01g
Scale Display VFD
Weighing Surface Width 6"
Overall Length 10-1/4"
Overall Width 7-1/2"
Overall Height 3-1/4"
Application Modes Lab, Light Industrial
Power Unit 120VAC Adapter
Scale Connection Ports RS-232
Platform Material Stainless Steel
Housing Material Plastic
Standards IP65, GLP, GMP, GCP, ISO
Includes AC Adapter and Instructions
Weighing Units g
Washdown No
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: PR.

This item is restricted for international sale.