Check Availability
  • 80/20 

    Universal Pivot, For 10S

  • Item # 2RCX9
  • Mfr. Model # 4195
Universal Pivot, For 10S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2RCX9
Mfr. Model # 4195
UNSPSC #24102004
Catalog Page 1118
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Universal Pivot Nub Assembly
For Use With 1010, 1020
Material Aluminum
Finish Clear Anodized
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions