Check Availability
  • 80/20 

    T-Slotted Extrusion, 15S, 97 Lx1.5 In H

  • Item # 2RCR4
  • Mfr. Model # 1515-LITE-97
T-Slotted Extrusion, 15S, 97 Lx1.5 In H
Qty
  • Web Price
    $56.18 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easily machined 6105-T5 aluminum alloy rail can be cut to fit and assembled using common shop tools. Drop-lock feature tightly holds fastened bars together. Suitable for factory automation, machine guarding and enclosures, workstations, tooling specialties, machine frames, carts, shelving, and displays.
Show More Close
 

Technical Specifications

Item # 2RCR4
Mfr. Model # 1515-LITE-97
UNSPSC #31111501
Catalog Page 1117
Shipping Weight 8.2 lbs
Country of Origin USA *
Item Framing Extrusion
Extrusion Profile T-Slotted
Extrusion Texture Grooved
Number of Open Slots 4
Series 15 Series Lite
Length 97"
Width (In.) 1.50
Height (In.) 1.50
Slot Width (In.) 0.32
Bore Dia. (In.) 0.26
Material Aluminum 6105-T5
Weight/Ft. (Lb.) 1.05
Yield Strength 35,000 lb./sq. in.
Finish Clear Anodize
* This product's country of origin is subject to change

Compliance and Restrictions