Check Availability
  • 80/20 

    T-Slot Cover,For 30 Series, 78.74 In. L

  • Item # 5JRF9
  • Mfr. Model # 14193
T-Slot Cover,For 30 Series, 78.74 In. L
Qty
  • Web Price
    $5.15 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

T-Slotted Extruded Aluminum Rail Accessories
For use in assembling machine guards and enclosures, workstations, displays, carts, shelving, and other fixtures.
Show More Close
 

Technical Specifications

Item # 5JRF9
Mfr. Model # 14193
UNSPSC #31331201
Catalog Page 1119
Shipping Weight 0.09 lbs
Country of Origin USA *
Item T-Slot Cover
For Use With 30 Series
Width (In.) 78.74"
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions