Check Availability
  • 80/20 

    T-Slot,15S,97 In L,1.5 In W,3 In H

  • Item # 5JTD1
  • Mfr. Model # 1530-97
T-Slot,15S,97 In L,1.5 In W,3 In H
Qty
  • Web Price
    $112.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Easily machined 6105-T5 aluminum alloy rail can be cut to fit and assembled using common shop tools. Drop-lock feature tightly holds fastened bars together. Suitable for factory automation, machine guarding and enclosures, workstations, tooling specialties, machine frames, carts, shelving, and displays.
Show More Close
 

Technical Specifications

Item # 5JTD1
Mfr. Model # 1530-97
UNSPSC #31111501
Catalog Page 1117
Shipping Weight 19.54 lbs
Country of Origin USA *
Item Framing Extrusion
Type T-Slotted
Series 15 Series
Length 97"
Width (In.) 1.5
Height (In.) 3.0
Slot Width (In.) 0.320
Bore Dia. (In.) 0.262
Material Aluminum 6105-T5
Weight/Ft. (Lb.) 2.430
Finish Clear Anodize
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.